Gore
Ring Gasket, 3/4 In, Expanded PTFE
Mfr # STYLE 800
Zoro # G4670556
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 1 1/16 in
- Metal Detectable No
- Material of Construction Molded Expanded PTFE
Explore More Products
- GORE Ring Gasket, 1/2 In, Expanded PTFE STYLE 800
- GORE Flange Gasket, Ring, 5 In, PTFE GR-RG-0150-125-0500
- GORE Ring Gasket, 4 In, Expanded PTFE STYLE 800
- GORE Flange Gasket, Ring, 2 In, PTFE GR-RG-0150-125-0200
- GORE Ring Gasket, 6 In, Expanded PTFE STYLE 800
- GORE Ring Gasket, 3 In, Expanded PTFE STYLE 800
- GORE Flange Gasket, Ring, 6 In, PTFE GR-RG-0150-125-0600
- GORE Flange Gasket, Ring, 1 In, PTFE GR-RG-0150-125-0100
- GORE Flange Gasket, Ring, 3/4 In, PTFE GR-RG-0150-125-0075
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton 4CYV7
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS CGI
- Gore Flange & Ring Gaskets