Shop Alternate Products
This Product is Discontinued
Carhartt
Coated Glove, Cold Condition, L/XL, PR (Discontinued)
Mfr # A604
Zoro # G4672342
This Product is Discontinued
Key Features
- Size Large/ Extra Large
- Color Black
- Palm Material Thermoplastic Rubber
- Back Material Acrylic, Nylon, Rubber Thread
- Cuff Knit