Shop Alternate Products
This Product is Discontinued
Zoro Select
Plug Adaptor, Universal (Discontinued)
Mfr # 11K292
Zoro # G4673401
This Product is Discontinued
Key Features
- Color Black
- Converts From Universal
- Watts 660/1320
- Wattage 660 W, 1,320 W
- Housing Color Black