Edwards Signaling
Call for Assistance Kit, Horn/Strobe
Mfr # 6538-G5
Zoro # G4673435
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear (Lens), White (Housing)
- Voltage Transformer Primary: 120V AC; Secondary: 24V AC
- Standards UL
- Decibels 82 dBA @ 10 ft
- Amps Horn/Strobe Current Draw: 175 mA at 24V 50/60 Hz and 125 mA at 24V DC
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC 51XBRFR120A
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 24VAC/DC 6536-G5
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC 869STRA-N5
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray 435-10G1
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC 868STRB-AQ
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray 874-N5
- EDWARDS SIGNALING Bell, 12VDC, 0.52A, Gray 435EX-6E1
- EDWARDS SIGNALING Multiple Tone Signal, Gray 5531M-24Y6
- EDWARDS SIGNALING Central Tone Generator, 120VAC, 0.36A, Gray 5540M-24N5
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray 435-4E1
- WHEELOCK Multitone Horn, 12/24VDC, Red, 5-1/4 in. H CN121067
- Edwards Signaling Safety Alarms and Warnings