Burndy
Mechanical Conn, Lug, 250 kcmil to 6 AWG
Mfr # K2A29U
Zoro # G4673602
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 2
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 250 kcmil Stranded
- Stud Size 3/8 in
Explore More Products
- BURNDY Steel Grounding Stud, 6AWG, 6.28In GSTUD14HY
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond QQA1C2
- BURNDY Insulated Multitap Connector, 1.52 In. L BIT2/0
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond KA2U
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond K2A26U
- BURNDY Intersystem Bonding Connector, 14AWG BDT1
- BURNDY Mechancl Conn, Lug Kit, 800 kcmil to 6 AWG KAUKIT3
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond KLU125
- BURNDY Mechanical Conn, 800 to 600 kcmil, 1 Cond QDA40
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG STC0208
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure MC-100
- Burndy Lugs & Split Bolts