Shop Alternate Products
This Product is Discontinued
Optima Plus
Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)
Mfr # 3315107 EBF187-4 CP
Zoro # G4673672
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes