Shop Alternate Products
This Product is Discontinued
Westward
Inverter, 2000W Peak, 1,000 W Continuous, 2 Outlets (Discontinued)
Mfr # 26X002
Zoro # G4674336
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 2000W
- Continuous Output Power 1,000 W
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
- Outlet Type Standard 3-Prong Outlet