Zoro Select
Mouse Trap, Clear, 10.5x6.5x2 In
Mfr # 32J090
Zoro # G4676402
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Used For Trapping Mice, Insects and Snakes
- Overall Length 10 1/2 in
- Overall Width 6 1/2 in
- Overall Height 2 in
Explore More Products
- ZORO SELECT Tamper Resistant Rodent Station 32J093
- ZORO SELECT Triangle Mouse Trap, Clear Lid 32J095
- ZORO SELECT Mouse Trap, Solid, 10.5x6.5x2 In 32J089
- TOMCAT Rockscape Bait Station and Bait Blocks For Mice and Rats 0364605
- AEGIS Mouse Bait Stations with Clear Lids - CASE (12 stations) 80000606
- MOTHEREARTH Granular Scatter Bait 40 lbs. 59011813
- BELL LABORATORIES Protecta Evo Express W/ Weight, Black EV8001
- NEOGEN Ramik Glue Board 940
- PIC Pest Trap Glue, 514 in W, 1014 in H GPT-4
- VICTOR Small Snap Trap For Mice 2 pk M150
- NEOGENRPORATION Ramik144CT Rat Pois Bar 116345
- Zoro Select Rodent Control