Shop Alternate Products
This Product is Discontinued
Veriflo
Relief Valve, 1/4In, 100 to 250 psi, Brass (Discontinued)
Mfr # 46300103
Zoro # G4676472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material Brass
- Outlet Type FNPT
- Inlet Type MNPT