Burndy
Mechanical Conn, 1000 to 350 kcmil, 1 Cond
Mfr # QA442N
Zoro # G4677434
$358.37
16% off
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 350 kcmil
- Max. Conductor Size 1000 kcmil Stranded
- Stud Size 1/2 in
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L BITO2/0
- BURNDY Intersystem Bonding Connector, 14AWG BDT1
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG Q2A262N
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond K22A36U2
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG Q2A282N
- BURNDY Insulated Multitap Connector, 1.51 In. L BIBD43
- BURNDY Mechanical Conn, 4/0 to 3/0 AWG, 1 Cond QDA28
- BURNDY Mechanical Conn, Splice, 2 Cond, 1 to 4 AWG QR1C
- BURNDY Mechanicl Conn, Terminl, 1 to 4 AWG, 1 Cond QDA1C
- BURNDY Insulated Multitap Connector, 2.75 In. L BIT600
- BURNDY Insulated Multitap Connector, 5.00 In. L 1PBS500
- Burndy Mechanical Lugs