Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 24C323
Zoro # G4679403
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.68"
- Material Copper
- Length 2.01"
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG 24C350
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG 29YK95
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil 24D031
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG 24C386
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG 24C389
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG 24C407
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG 24C445
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG 24C428
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil 24C441
- ABB INSTALLATION PRODUCTS Two Hole Lug Compression Connector, 2 AWG 54855BEPH
- BURNDY One Hole Lug Compression Connector, 6 AWG YA6CL1BOX
- Zoro Select Compression Lugs