Kimble Chase
Bottle Media Stge w/ Cap Glass 500, PK10
Mfr # 14395-500
Zoro # G4679805
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Height 176mm
- Autoclavable Yes
- Labware Capacity - Metric 500 mL
- Graduation Subdivisions 50 mL
Explore More Products
- KIMBLE CHASE Round Bottle, 1 Oz, 79mm H, Rubber, PK432 5110120C-24
- KIMBLE CHASE Storage/Media Bottle, 500mL, 176mm H, 14399-500
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 14395-1000
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 5411689V-21
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 5223253V-21
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 5123233C-25
- KIMBLE CHASE Carboy, 9.5 L, 470 mm H, Clear 14950-25A
- KIMBLE CHASE Carboy, 9.5 L, 392 mm H, Clear KC14950-25A
- KIMBLE CHASE Round Bottle, 250mL, 136mm H, PK108 5110824B
- DYNALON Translucent, Wash Bottle, 5 Pack 506915-0002
- DIAMOND STAR Diamond Star 94001 12 x 3.5 x 5.5 in. Glass Jar Set; black 94001
- Kimble Chase Bottles & Jars