Fimco
Rubber Grommet
Mfr # 5075014
Zoro # G4681336
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fimco 40-Gallon and 60-Gallon Utility Sprayers
- Type 3/8 in Thickness, ID 1 1/4 in, OD 1 7/8 in, Rabbet Diameter 1/4 in
- For Use With Mfr. Model Number CDV156B
- Fits Brand South Bend Range
Explore More Products
- FIMCO Rubber Grommet, For Use With Mfr. Model Number: CDV156B 5075016
- FIMCO Rubber Grommet 5075015
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A 52100D
- CRAFTSMAN 1-1/4 in. Utility Nozzle Wet/Dry Vac Attachment for Shop Vacuums CMXZVBE38724
- PROTEAM Upper Harness Assembly, Backpack Vacuum 840112
- MI-T-M Latch Assembly 33-0321
- WORKSHOP WET/DRY VACS 1-7/8-Inch x 7-Feet Locking Wet/Dry Vac Hose for Wet/Dry Shop Vacuums WS17820A
- HUTCHINS MANUFACTURING PAD PF Vacuum Low Profile 6" Hook HU762
- NILFISK Discharge Hose, For 10W854, 50 Ft 100089
- EUREKA / SANITAIRE UPRIGHT - BRUSH ROLL - 12 in. VG2 STYLE ROUND, INCLUDES TWO END CAPS - GVPS030 53270
- PROTEAM Board, Vacuum Operation Indicator 104226
- Fimco Vacuum Parts