Burndy
Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond
Mfr # KA2U
Zoro # G4681677
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded
- Max. Conductor Size 2 AWG Stranded
- Stud Size 1/4 in
Explore More Products
- BURNDY Insulated Multitap Connector, 6.25 In. L BISR3/0DB
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG AMS350
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond KLU25
- BURNDY Insulated Multitap Connector, 5.00 In. L BISR500
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond KA6U
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond KPA8CUP
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond QDA34
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond KA44U2N
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond QA342N
- POLARIS Insulated Multitap Connector, 1.75 In. W IPLD750-3B
- BURNDY Mechanicl Conn, Trminl, 8 to 14 AWG, 1 Cond QA8CB
- Burndy Lugs & Split Bolts