Zoro Select
One Hole Lug Compress Conct, 300 kcmil
Mfr # 24C333
Zoro # G4683551
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Straight Barrel
- Width 1-1/4"
- Material Copper
- Length 3.45"
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG 24C326
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG 29YK84
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG 29YK95
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG 24D024
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG 29YK70
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG 24C323
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG 29YK93
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG 29YK74
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG 29YK71
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG 24D018
- BURNDY One Hole Lug Compress Connector, 3/0 AWG YA27LBOX
- Zoro Select Lugs & Split Bolts