Shop Alternate Products
This Product is Discontinued
Zoro Select
Tee Fitting, B 0.38in/T 0.31in, Nylon, PK10 (Discontinued)
Mfr # 19A640
Zoro # G4683734
This Product is Discontinued
Key Features
- Connection Type/Size 3/8 in x 5/16 in (Without Thread)
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Nylon
- Tubing Size 0.31 in, 0.38 in
- Self Extinguishing Yes