Zoro Select
One Hole Lug Compression Connector, 2 AWG
Mfr # 24C322
Zoro # G4686692
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Straight Barrel
- Width 0.59"
- Material Copper
- Length 2.03"
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil 24C332
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG 29YK72
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG 24D004
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG 24C993
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG 24C350
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG 29YK81
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG 24C445
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil 29YK97
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG 29YK82
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG 24C368
- BURNDY One Hole Lug Compress Conct, 450 kcmil YA36LB
- Zoro Select Lugs & Split Bolts