Yellow Jacket
Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3
Mfr # 93842
Zoro # G4688573
Free Shipping & Returns
$80.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application HVAC
- Color Gold
- Angle 45 Degrees
- Working Pressure 800 psi
Explore More Products
- YELLOW JACKET Manifold Hose Set, 60 In 21990
- YELLOW JACKET Quick Coupler, 1/4 In Mx5/16 In F, 45 Deg 19173
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow 21060
- YELLOW JACKET Coupler, Dry, Vacuum Pump 93047
- YELLOW JACKET Low Side Hose, 60 In, Blue 21260
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In 29984
- YELLOW JACKET Yellow Hose 21150
- YELLOW JACKET Steel Half Union 16803
- YELLOW JACKET Heavy Duty Hose 15636
- PRO-SET High Side AC Coupler, 2" L, For HVACR QCH14
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi M2-405
- Yellow Jacket Manifold Gauge Set Accessories