Cosco
Secure-I-D stamp
Mfr # 038908
Zoro # G4691863
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SECURE-I-D
- Material Plastic
- Stamp Ink Color Black
- Imprint Area Height 1/4 in
- Overall Height 2 3/4 in
Explore More Products
- COSCO ACCU-STAMP 2 Shutter FILE COPY 2 Color 038911
- COSCO ACCU-STAMP 2 Shutter ENTERED 2 Color 038920
- COSCO Stamp Pad, Size 2, Color Ink Red 038787
- COSCO Replacement Ink Pad, Red/Blue 061961
- COSCO ACCU-STAMP 2 Shutter PAST DUE 2 Color 038919
- COSCO Finger Pads, Rubber, XL, Size 13 098199
- COSCO Two-Color Felt Stamp Pads, 4.25" x 3.75", Blue/Red 090429
- COSCO COSCO Replacement Ink Pad for 2000 PLUS Two-Color Word Daters, Blue/Red 61961
- COSCO Cosco® Pre-Inked Message Stamp, CONFIDENTIAL, 1/2" x 1-5/8", Blue/Red 35536
- COMMANDER IN CHEF Wheat Corzetti Stamp CO1071526
- TRODAT E4850L Replacement Ink Pad TDTP4850BR
- Cosco Stamps and Ink Pads