Blucher
Joint Clamp, 3 In, 316SS
Mfr # JC-3
Zoro # G4692326
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 3"
- Standards UPC
- Specific Fitting Shape Clamp
- Specific Pipe Fitting Shape Clamp
- Pipe Size - Pipe Fitting 3 in
Explore More Products
- BLUCHER Joint Clamp, 2 In, 316SS JC-2
- BLUCHER Joint Clamp, 4 In, 316SS JC-4
- FLEX-STRUT Pipe Clamp, Parallel, 1/2" FS-7880-1/2 E/G
- ZSI CushionedClampStrutMounted, TubeSz2 5/8In 042N048
- PARKER Tube Clamp Kit, Weld Plate, 1/4 In WP1064A
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS TWT3075-PP
- HYDRA-ZORB Insulation Clamp, 1 5/8" OD x 1/2" Wall, 9-Series for Fiberglass 924162
- WATER-TITE Half Clamp, 1" 82860
- DIXON TBolt Clamp, ST, Bolt, 2.326", 2.622" TBC256
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, 304SS HT08SS
- KIPP Tube clamps flange aluminum K0479.518
- Blucher Pipe & Tube Clamps