Shop Alternate Products
This Product is Discontinued
Zoro Select
Siding Nails, Plain, 15 Degrees, 3200 PK (Discontinued)
Mfr # T13A200IPC-G3.2M
Zoro # G4692432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Plain
- Collation Angle 15 Degrees
- Collation Type Plastic
- Material 316 Stainless Steel
- Collation Configuration Coil