Zoro Select
One Hole Lug Compression Connector, 4 AWG
Mfr # 24C320
Zoro # G4693211
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.52"
- Material Copper
- Length 1.7"
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG 24C379
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG 24C991
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG 24C312
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG 24C436
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG 24C372
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil 24D008
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG 29YK65
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG 29YK94
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG 24C422
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG 24C366
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 30023
- Zoro Select Compression Lugs