Miller Electric
Fixed Flow Adaptor, 032 In Orifice Dia.
Mfr # H1400-30
Zoro # G4695004
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Fixed Flow Adapter
- Application 0.032 Orifice Diameter, Female Thread Size 5/8-18 UNF, Male Thread Size 1/4 NPT
- Includes Inlet Filter
- For Use With CO2, Air, Argon, Helium, Nitrogen, Hydrogen, Oxygen
Explore More Products
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun 232284
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 186409
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on 199613
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed 040308
- MILLER ELECTRIC V Groove Drive Roll 087131
- MILLER ELECTRIC Running Gear and Cylinder Rack 042934
- MILLER ELECTRIC Inverter Cart 195445
- MILLER ELECTRIC Fixed Flow Adaptor, 026 In Orifice Dia. H1400-20
- MILLER ELECTRIC Wire Feeder, 24VAC, 400A 301567
- WILTON Threaded Rod 2900030
- MILLER ELECTRIC Spool Gun, 135 Amps, For 1TKC4, 1TKC5, 2RUA2 300371
- Miller Electric Wire Feed Welder Accessories