Tombow

Refill for Correction Tape, White


$2.89
/ea
Sold in multiples of 3 for $8.67

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Width 1/6"
  • Length 472"
  • Weight 0.053 lbs
  • Standards SCS Sustainable Choice Certified
See all product information