Shop Alternate Products
This Product is Discontinued
Tombow
Correction Tape, 1/6" x 394", White (Discontinued)
Mfr # 68620
Zoro # G4696119
This Product is Discontinued
Key Features
- Color Gray/Clear
- Width 0.17"
- Length 394"
- Material Plastic
- Weight 0.057 lbs