Zebra Pen
Refill for JK Pen, 0.7mm, Blue, PK2
Mfr # 88122
Zoro # G4697318
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size Medium
- Color Blue
- For Use With Zebra® 41321
- Weight 0.019 lbs
- Refill For Series Zebra® JK G-301 Gel Ink Pens
Explore More Products
- ZEBRA PEN K-Refill 0.7mm Black 2pk 85212
- ZEBRA PEN Refill for F Pen, 1.6mm, Black, PK2 82712
- ZEBRA PEN Refill for F Pen, Fine, Blue, PK2 85522
- ZEBRA PEN Refill for JK Pen, Medium, Black, PK2 88112
- ZEBRA PEN LV-Refill 0.7mm Blue 2pk 87022
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 85512
- ZEBRA PEN F-Refill Stainless Steel 0.8mm Black 2Pk 89112
- ZEBRA PEN Refill for JF Pen, Medium, Red, PK2 87032
- ZEBRA PEN Refill for F Pen, Medium, Black, PK2 85412
- PENAGAIN Ink Refills, Black Ink, PK24 00028
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 77227
- Zebra Pen Ink and Lead Refills