See All Industries
Tag Fastener, 12 In., Wire 26 ga., PK1000
Mfr # WIRE-12
Zoro # G4698662
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12 in
- Tag Fastener Color Silver
- Includes Coupling Link No
- Number of Fasteners 1,000
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Red, PK25 TUF-G01R
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Sil, PK25 TUF-G01S
- SEE ALL INDUSTRIES Inspection Tag, 5 x 3 In, Al, PK25 TUF-VALV
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 TUF-G26
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Yel, PK25 TUF-G03Y
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 TUF-G06OW
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25 TUF-G56
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 TUF-G06R
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, R, Vinyl, PK25 TUF-G03RW
- PANDUIT Marker Plate, 304 Stainless, PK100 MMP172W38-C
- BRADY Universal Tag, R/Wht, Dnu UNI-UNH 9 S
- See All Industries Tags