Dayton
Washdown Motor, PSC, TEAO, 1/3 HP, 1700 rpm
Mfr # 5M062
Zoro # G4700495
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 56YZ
Explore More Products
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm 5M063
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1700 rpm 5M061
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm 1TRZ3
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm 2RKY5
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm 6WY34
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm 2RKY7
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 3470 rpm 6WY40
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm 5XAV1BG
- DAYTON Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm 1TRZ5
- LEESON Washdown Motor, 2 HP, 1740 RPM 191570.00
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE 112428.00
- Dayton DC Motors