Eaton
Speaker, White, Indoor, 0.22A, 8W, 8in H
Mfr # CN115845
Zoro # G4703469
$125.95
4% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, FM, CSFM
- Amps 0.22
- Mounting Ceiling
Explore More Products
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC ELSPKW
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt CN125714
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC CN115819
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP CN125716
- EATON Chime, White, Indoor, 83dB, 0.73W, 6in H CN125726
- EATON Chime, Red, Indoor, 83dB, 0.22A, 6.28W, 24VDC CN125718
- EATON ELUXA STROBE ELSPSTWC
- EATON Chime, Red, Indoor, 83dB, 0.22A, 0.73W, 8in H CN125791
- EATON ELUXA SPEAKER ELSPKWC
- PHASETECH Speaker, Black, 125 Max. Wattage V62
- MTI INDUSTRIES MTI Industries MTI40-442-P-BR Propane Alarm - Brown Flush Mount 12 VDC Hard Wire MTI40-442-P-BR
- Eaton Notification & Audible Devices