Eaton
Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC
Mfr # CN115801
Zoro # G4703520
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, FM, CSFM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 24V DC
- Visual Indicator Type No Visual Indicator
Explore More Products
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt CN125714
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC ELSPKW
- EATON Speaker, Red, Indoor, 94dB, 8W, 6in H CN115794
- EATON Horn, Red, Indoor, 87dB, 0.04A, 2W, 24VDC ELHNRC
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC CN115819
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP CN125710
- EATON Speaker, Red, Indoor, 85dB, 0.20A, 2W ELSPSTR
- EATON ELUXA HORN ELHNW
- EATON Horn Strobe, White, 0.170A, Wall Mnt CN125711
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V 439D-10AW-R
- SOUNDTUBE In-Ceiling Speaker, White, 50 Max. Wattage CM62-EZS-II-WH
- Eaton Notification & Audible Devices