Zoro Select
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 24C326
Zoro # G4703937
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Straight Barrel
- Width 0.83"
- Material Copper
- Length 2.28"
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG 29YK76
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG 24C435
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil 24C401
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG 29YK92
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG 24C357
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG 24C359
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG 24C443
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG 29YK65
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG 24D025
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 MC1/0-12RX
- ILSCO Surecrimp Copper Compression Lug, PK6 CSWS-6-14-EC
- Zoro Select Lugs & Split Bolts