Tork
Electronic Timer, 7/365 Days, DPDT
Mfr # DGU100A-Y
Zoro # G4706685
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7 days
- Number of Channels 1
- Contact Form DPDT
- Voltage 120 to 277V AC
- Amps 20 A
Explore More Products
- TORK Photocontrol, Swivel, 480V, SPST 2018
- TORK Electronic Timer, 120VAC DIN200B
- TORK Electronic Timer, 24 hr, DPST E103B
- TORK Electronic Timer, Astro 7 Days, SPST EWZ101
- TORK Electronic Timer, 7 Days, DPST EW103B
- TORK Electronic Timer, 7 Days, SPDT DGLC200A-NC
- TORK Electronic Timer, 120/208 to 240/277VAC ELC78
- TORK Electronic Timer, 120 to 277VAC DGLC100A-NC
- TORK Electronic Timer, 7/365 Days, SPDT Momen DGUM100A
- EAGLE SIGNAL MULTIFUNCTION COUNTER TIMER CX202A6
- TORK Electronic Timer, 24 hr, SPST E101B
- Tork Electronic Timers