Zoro Select
PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size
Mfr # 898-375-012
Zoro # G4707297
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Socket Cap, Hub, 2 in Pipe Size 1WKK7
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size 1WKD6
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size 835-015SR
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size 839-338
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/4 in Pipe Size 838-250
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/2 in Pipe Size 829-251
- ZORO SELECT PVC Wye, Socket x Socket x Socket, 8 x 8 x 8 in Pipe Size 870-080
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size 802-012SR
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/4 in Pipe Size H429012LS
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size 465030
- THRIFCO PLUMBING 3 Inch Slip x Female Thread PVC Adapter SCH 40 8113074
- Zoro Select Fittings