Shop Alternate Products
This Product is Discontinued
Zoro Select
Self Drilling Screw, Plain Marutex Hex Washer Head 100 PK (Discontinued)
Mfr # X12075HDUC-G100
Zoro # G4707482
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Hex Washer
- Material Marutex
- Finish Plain
- Head Dia. 0.417"