Shop Alternate Products
This Product is Discontinued
Zoro Select
Drywall Screws, 1018-1022 Steel, Bugle Head Phillips Drive, 250 PK (Discontinued)
Mfr # P51040-PG
Zoro # G4710002
This Product is Discontinued
Key Features
- Head Type Bugle
- Drive Phillips
- Drive Size #2
- Material 1018-1022 Steel
- Finish Phosphate