Fimco
Flange Lock Screw, 5/16 In. x 1 In.
Mfr # 5117300
Zoro # G4710937
Sold in multiples of 16 for $8.48
$8.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 40 Gal. Skid Sprayers
- Size 5/16 in x 1 in
- Type 18 Tread
Explore More Products
- FIMCO Machine Screw, 24 In. x 3/8 In. 5117293
- FIMCO Flange Lock Screw 5034531
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. 5067016
- FIMCO Nylon Adapter, 1/2 In. x 3/4 In. 5005021
- FIMCO U Bolt, 5/16 In-18 x 1-1/2 In x 2-3/16 In 5034065
- FIMCO Tank Lid Lanyard, 8 In. 5058170
- FIMCO Carriage Bolt, 3/8 In. x 5 In. 5034529
- FIMCO Flange Locknut, 3/8 In. 5006345
- FIMCO Nozzle Clamp 5274827
- A.R. NORTH AMERICA Pump Saver, ARNA 16oz 85.490.043
- DURA-VENT Dura-Vent 4PVP-E90 4" PelletVent Pro Galvalume 90° Elbow 4PVP-E90
- Fimco Pressure Washer Parts