Shop Alternate Products
This Product is Discontinued
Justrite
Cleaning/Dip Tank, Benchtop, 5 gal. (Discontinued)
Mfr # 27615
Zoro # G4711357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Tank Type Dip Tank
- Capacity 5 gal
- Outside Dia. 13 3/4 in
- Height 13 in
- Can Color Red