Smith Equipment
Cutting Torch, Cuts 24 In, 75 deg, 60 In L
Mfr # SC965
Zoro # G4712181
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC Heavy Duty
- Gas Service Any Fuel gas
- Tip Series SC Series
- Length (In.) 60
- Cuts Up To 24 in
Explore More Products
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In SC209
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 75 deg, 48 In L SC945
- SMITH EQUIPMENT Medium Duty Torch Handle, 7 in. L WH100
- SMITH EQUIPMENT Torch For 6GJG4 11-1101C
- SMITH EQUIPMENT Cutting Torch, Cuts 12 In, 75 deg, 36 In L SC365
- SMITH EQUIPMENT Heavy Duty Torch Handle, 7-12 in. L WH200A
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 90 deg, 72 In L SC969
- SMITH EQUIPMENT Cutting Torch, Cuts24 In, 180 deg, 48 In L SC940
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 90 deg, 48 In L SC949
- SIEVERT SIEVERT Hand Torch 2535-49
- SIEVERT Torch Kit, Roofing, Propane Fuel EBK-1
- Smith Equipment Torch and Torch Kits