Spilfyter
Glove Bag, 58 In. L, 45 In. W
Mfr # 690341
Zoro # G4712233
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 in
- Material High Clarity Polyethylene Film
- Length 58 in
- Number of Ports 1
- Chamber Volume 30,510 cu in
Explore More Products
- SPILFYTER Glove Bag, 48 In. L, 39 In. W 690323
- SPILFYTER Glove Bag, 58 In. L, 51 In. W 690321
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia 200A HS3000A2
- HEMCO Ducted Hood, Canopy, 36W x 30D x 18H 13030
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H PVCHS112
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H PVCHS148
- HEMCO CE Ducted Fume Hood, with Light, 48 In. 14843
- HEMCO Ducted Hood, Island Canopy, 48Wx30Dx18H 23040
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 H50000-0002
- BUILDERS EDGE Vent Gable Wht Plas18X24 120061824117
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L 3030000
- Spilfyter Fume Hoods