Miller Electric
Collet, Copper, 0.040 In (1.0mm), PK5
Mfr # 10N22
Zoro # G4712425
$25.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Standard Collet
- For Use With A-150 Series, A-200 Series, W-350 Series, W-410
- Material Copper
- Diameter 0.040 in (1.0mm)
Explore More Products
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 13N28
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 10N45
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) 57Y03R
- MILLER ELECTRIC TIG Torch Kit, A-150F, 25 ft., Rubber WP-17F-25-R
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 53N61
- MILLER ELECTRIC Power Cable, Rubber, 50 Ft (15.2m) 57Y03R-L50
- MILLER ELECTRIC Collet, Copper, Gas Lens, 0.040 In, PK2 13N21L
- MILLER ELECTRIC Water Coupler, Brass, 5/8 In. Dia. 11N18
- MILLER ELECTRIC Collet Body, Copper, 0.040 In, PK5 10N30
- LINCOLN ELECTRIC TIG-MATE 20 STARTER KIT K2267-1
- AQUASOL Water Soluble Paper, 9 In W x 165 Ft ASW-35/R-9
- Miller Electric TIG Welding Accessories