Zoro Select
PVC Union, Socket x Socket, 2 in Pipe Size
Mfr # 897-375-020
Zoro # G4712504
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 3/4 in Pipe Size 878-007SS
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size 447025
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1 1/2 in x 1 1/4 in Pipe Size 1CNY1
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 3/4 in Pipe Size 402248
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size 829-007
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size 849-005
- ZORO SELECT PVC Cap, Solvent, 2-1/2 in Pipe Size H447025LS
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size 1436075
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size 61130
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 4 in x 4 in x 3 in Pipe Size 402422
- CHARLOTTE PVC 02300 1600 2 in 90 Degree Slip Elbow 43127
- Zoro Select PVC Pipe Fittings