Ashcroft
Pressure Switch, SPDT, 10 to 100 psi
Mfr # APAN41H012LS02100#-NSR
Zoro # G4712723
$241.82
12% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 10 to 100 psi
- Pressure Switch Electrical Contact Form SPDT
- Circuit Type Not Applicable
- Operating Temp. Range -40 Degrees to 210 Degrees F
- Range 10 to 100 psi
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 3 to 30 psi, Standard Action B424VXCYLM30
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 10 to 100 psi APAN71H012CS02100#-NSR
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi APAN41H00MHB02500#-NSR
- ASHCROFT Explosion Proof Pressure Switch, SPDT, -15 to 15 psi APAN71H012CS02-15/15#-NSR
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi APAN71H012CB025000#-NSR
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 100 psi, Standard Action B424VXCYLM100
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 200 psi, Standard Action LPAN4HV25XCYLM200
- ASHCROFT 30PSI 125/250V-AC PRESSURE SWITCH B767V XFM06
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi APAN41H012LB027500#-NSR
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action 9013FRG62J32
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG14J39M1X
- Ashcroft Pressure Switches