Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PJ-3BRL-GWH-T01
Zoro #
G4715742
UPC #
027557979795
Country of Origin
China
Details
Includes
(1) CR2032 Battery
Communication Method - Motion Sensing and Dimming
Wireless RF
Color - Motion Sensing and Dimming
White
Wall Plate
Not included
Item
Pico(TM) Wireless Remote Control
Range
30 ft.
Number of Buttons
5
Description/Special Features
Standards
FCC (USA), IC (Canada), COFETEL (Mexico), SUTEL (Costa Rica)
Communication Method
RF
Color
White
Description
Pico(TM) Wireless Remote Control, Color White, Number of Buttons 5, Includes (1) CR2032 Battery, Standards FCC (USA), IC (Canada), COFETEL (Mexico), SUTEL (Costa Rica)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.