Honeywell
Industrial Panel Mount Snap Action Switch, Finger Grip, Plunger Actuator, SPDT
Mfr # 1DM401
Zoro # G4716126
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Finger Grip, Plunger
- AC Contact Rating - Snap Action Switch 10 A @ 240 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch Not Applicable
- Height - Snap Action Switch 1.12 in
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating V7-3E17E9
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating BZ-2RN702
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT, 15A @ 600V AC Contact Rating 3MN1
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating 11SM1-T
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-3RQ1-A2
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating V7-3S17D8-048
- HONEYWELL Basic / Snap Action Switches N.C. Sp 7A Enclosed Switch ML-1369
- HONEYWELL Snap Acting/Limit Switch, Spdt, Momentary, 0.51Mm, Screw Terminal, Panel Mount BZ-R2430-P1
- HONEYWELL Snap Acting/Limit Switch, Spdt, Momentary, 0.5A, 125Vdc, 1.9Mm, Screw Terminal, Steel Plunger BZ-2RD-P1
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating BZ-RQ1-A2
- SQUARE D Industrial Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating 9007AB41
- Honeywell Snap Action Switches