- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- OEM Specialty Blowers
- /
- Rectangular OEM Blower, 1345/1490 RPM, 1 Phase, Direct, Rolled Steel
Shop Alternate Products
This Product is Discontinued
Dayton
Rectangular OEM Blower, 1345/1490 RPM, 1 Phase, Direct, Rolled Steel (Discontinued)
Mfr # 12G803
Zoro # G4716187
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.100-In. SP 538
- Drive Type Direct
- Full Load Amps 2.05
- Housing Material Rolled Steel
- Includes Discharge Mounting Flange
Customers Also Purchased
- Brand Dayton
-
MFR #
12G803
-
Zoro #
G4716187
- UPC # 190735114919
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 5/16 in |
Overall Height | 11-1/8" |
Overall Width | 10-3/4" |
Blower Wheel Diameter | 6 1/4 in |
Dimension M | 5" |
Dimension K | 5-5/8" |
Dimension L | 6" |
Blower Wheel Width | 3 13/16 in |
Dimension E | 11-3/16" |
Dimension D | 5-5/16" |
Dimension B | 11-13/16" |
Lead Length | 13" |
Dimension A | 10-7/16" |
Outlet Width | 5-1/4" |
Dimension F | 4-7/16" |
Dimension C | 8-15/16" |
Outlet Height | 4-1/4" |
Overall Depth | 10-7/16" |
Dimension J | 6-5/8" |
Wheel Width | 3 13/16 in |
Details
CFM @ 0.100-In. SP | 538 |
Drive Type | Direct |
Full Load Amps | 2.05 |
Housing Material | Rolled Steel |
Includes | Discharge Mounting Flange |
Phase | 1 |
Blower Item | OEM Specialty Blower |
Blower Outlet Shape | Rectangular |
With Flange | Yes |
Blower Motor Type | Permanent Split Capacitor |
Blower Voltage | 115V AC |
Blower Thermal Protection | Auto |
Blower Conduit Box | Yes |
RPM | 1345/1490 |
CFM @ 0.600-In. SP | 435 |
Hz | 50/60 |
CFM @ 0.000-In. SP | 589 |
Housing Color | Gray |
Wheel Type | Forward Curve |
CFM @ 0.200-In. SP | 510 |
Max. Inlet Temp. | 104 Degrees F |
CFM @ 0.400-In. SP | 480 |
CFM @ 0.700-In. SP | 390 |
Max. Ambient Temp. | 104 Degrees F |
Bearing Type | Ball |
CFM @ 0.300-In. SP | 500 |
CFM @ 0.500-In. SP | 450 |
Motor Enclosure | Totally Enclosed Nonventilated |
CFM @ 0.800-In. SP | 360 |
Motor Insulation | Class B |
Agency Compliance | UL Recognized US and Canada (E19455) - UL507, CE |
Housing Finish | Enamel |
Item | OEM Blower |
Mounting Position | All Position |
Outlet Shape | Rectangular |
Motor Type | Permanent Split Capacitor |
Description
OEM Blower, Wheel Type Forward Curve, Drive Type Direct, Bearing Type Ball, Housing Material Rolled Steel, Wheel Width 3 13/16 in, Outlet Shape Rectangular, Outlet Height 4 1/4 in, Outlet Width 5 1/4 in, Phase 1
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov