Reotemp
Bimetal Thermom, 2 In Dial, 0 to 150F
Mfr # SUR15FV2
Zoro # G4716381
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Temp. Range (F) 0 Degrees to 150 Degrees
- Window Material Plastic
Explore More Products
- REOTEMP Jj0651F69-Wd 5In 1/2In 6-1/2In 50-550F Npt Bimetal Thermometer JJ0651F69-WD
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F SUR50V2
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C HH1202C53PS
- REOTEMP Bimetal Thermom, 3 In Dial, -40 to 120F AA040CF21
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F, Case Material: Aluminum SUR75FV2
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F A72PF 0-200F
- REOTEMP Bimetal Thermom, 5 In Dial, 0 to 150F VR040CF39
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F AA090CF43
- REOTEMP Bimetal Thermom, 5 In Dial, 0 to 150F BB060CF39
- TEL-TRU Analog Dial Thermometer, Stem 9" L GT500R-0965
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 4 in 1NGA5
- Reotemp Dial Thermometers