Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2"-13 Hex Head Cap Screw, Stainless Steel (Discontinued)
Mfr # 24L098
Zoro # G4717255
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 13
- Fastener Length 7 in
- Head Width 3/4 in
- Material Stainless Steel