Fuji Electric
Variable Frequency Drive, 15 HP, 200-230V
Mfr # FRN015G1S-2U
Zoro # G4722033
$1,224.00
5% off
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 15 hp
- Input Voltage 240V AC
- Output Voltage 240V AC
- Input Phase AC Single, Three
- Enclosure Open
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V FRN0002C2S-7U
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V FRN0010C2S-7U
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V FRN0002C2S-2U
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V FRN0012C2S-2U
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V FRN0011C2S-4U
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V FRN0004C2S-2U
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 200-230V FRN0001C2S-2U
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 380-480V FRN001G1S-4U
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V FRN005G1S-2U
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 400-480V, Altivar 212 AC Drive ATV212HD11N4
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 380-480V FRN0002C2S-4U
- Fuji Electric Open Enclosure Drives