Milwaukee Valve
Gate Valve, 2 In., Solder, Low Lead Brass
Mfr # UP668 2
Zoro # G4723196
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Solder
- Body Material Lead-Free Brass
- Valve Stem Type Non-Rising
- Inlet to Outlet Length 3-31/32"
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 1/4 In. 105 1/4
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. 148 3/4
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT 1176 3/4
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. 2885-M 8
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass UP667 2
- MILWAUKEE VALVE Gate Valve, Class 150, 1/4 In., FNPT 1140 1/4
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., FNPT P901 1/2
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., Solder 149 2
- MILWAUKEE VALVE Gate Valve, 1-1/2 In., Solder, Bronze UP149 1 1/2
- ZORO SELECT Gate Valve, Class 150, 1 In., Flange 4371004820
- DIXON Single Hydrant Gate Valve with Hand Wheel, 2-1/2 in Nominal, Female NH NST x Male NH NST End Style, UHGV250F
- Milwaukee Valve Valves