Jb Industries
SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size
Mfr # T2-HKA
Zoro # G4725131
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Heat Treated Black Oxide Coated
- Handle Type Adapter
- SAE or Metric SAE
- Shape Hex Adapter
- Tip Size 3/16", 5/16"
Explore More Products
- URREA 3/32" Industrial grade ball end L-type Hex Key 49-3/32BP
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short 40WY76
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short 16206
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size JTH6E09
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 4 mm L.25 mm x 140 mm 46231004
- EKLIND HEX KEY THNDL 3MM9"" CUSH 54930
- URREA 1.5 Mm Industrial grade ball end L-type Hex Key 49-1.5BP
- SUBURBAN BOLT AND SUPPLY 9/16 LONG ARM HEX KEY UNBRAKO A05403600LAU
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 3 3/8 in Long, 21/32 in Short 16910
- EAZYPOWER Security Hex Key, 5/16", 1" 77092
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short 05022713001
- Jb Industries Hex Keys